Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20142020 Nissan Rogue, CSCF91NS9916
- Mfr # CSCF91NS9916
- Zoro # G7622803
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2014 To 2020 Nissan Rogue
Family Code
NS9916
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF91NS9916
- Zoro #
- G7622803
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Synergy Green with Black sides
- Seat Position
- Middle
- For Use With
- For 2014 To 2020 Nissan Rogue
- Family Code
- NS9916
Description
Seat Covers in Neoprene for 2014-2020 Nissan Rogue - (M), NEW BODY ONLY,NOT SPORT, 2nd Row, 60/40, w/3 rmv hdrst, w/blt-in 60 armrest, NOT HYBRID