Shop COVERKING

Seat Covers in Neoprene for 20142021 Jeep Cherokee, CSCF2JP9485

  • Mfr # CSCF2JP9485

  • Zoro # G7408664


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2014 To 2021 Jeep Cherokee
Family Code
JP9485
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2JP9485
Zoro #
G7408664
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Front
For Use With
For 2014 To 2021 Jeep Cherokee
Family Code
JP9485

Description

Seat Covers in Neoprene for 2014-2021 Jeep Cherokee - (F), KL, 50/50 bkt, w/rmv hdrst, w/side airbg, w/90dg fold pas, w/o pas strg btm, w/pwr dr & man pas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews