Shop COVERKING

Seat Covers in Neoprene for 20152016 Scion tC F, CSCF89SN9237

  • Mfr # CSCF89SN9237

  • Zoro # G7509421


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2015 To 2016 Scion tC
Family Code
SN9237
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF89SN9237
Zoro #
G7509421
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Front
For Use With
For 2015 To 2016 Scion tC
Family Code
SN9237

Description

Seat Covers in Neoprene for 2015-2016 Scion tC - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/manual driver & pass st, Release Series 9.0 Model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews