Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20152018 Ford Focus F, CSCF2FD9990
Mfr # CSCF2FD9990
Zoro # G7544799
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2015 To 2018 Ford Focus
Family Code
FD9990
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2FD9990
- Zoro #
- G7544799
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Front
- For Use With
- For 2015 To 2018 Ford Focus
- Family Code
- FD9990
Description
Seat Covers in Neoprene for 2015-2018 Ford Focus - (F), ST HATCHBACK, 50/50 bucket, w/remov hdrst, w/o armrest, w/side airbag, NOT FOR RECARO