Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20152018 Ford Trk, CSCF2FD9781
Mfr # CSCF2FD9781
Zoro # G7490619
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2015 To 2018 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD9781
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF2FD9781
- Zoro #
- G7490619
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Rear
- For Use With
- For 2015 To 2018 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD9781
Description
Seat Covers in Neoprene for 2015-2018 Ford Trk F-150/250/350 NO SuperDuty - (R), 60/40 (Super Crew), w/60 on dr side, w/3 rmv hdrst, w/built-in 60 armrest, w/o seatbelt airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov