Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20152018 GMC Canyon R, CSCF12GM9830
Mfr # CSCF12GM9830
Zoro # G7283260
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2015 To 2018 GMC Canyon
Family Code
GM9830
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12GM9830
- Zoro #
- G7283260
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Charcoal with Black sides
- For Use With
- For 2015 To 2018 GMC Canyon
- Family Code
- GM9830
Description
Seat Covers in Neoprene for 2015-2018 GMC Canyon - (R), 60/40 Split, 60 on driver side, w/remov hdrst, w/o armrest, CREW CAB ONLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.