Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20152018 GMC Yukon Denali, CSCF89GM9717
Mfr # CSCF89GM9717
Zoro # G7469899
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2015 To 2018 GMC Yukon Denali XL
Family Code
GM9717
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF89GM9717
- Zoro #
- G7469899
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Inferno Orange with Black sides
- Seat Position
- Rear
- For Use With
- For 2015 To 2018 GMC Yukon Denali XL
- Family Code
- GM9717
Description
Seat Covers in Neoprene for 2015-2018 GMC Yukon Denali XL - (R), 60/40 Split Bench, w/power recline seat, w/2 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov