Seat Covers in Neoprene for 20152020 Chevrolet Trax, CSCF3CH10005
- Mfr # CSCF3CH10005
- Zoro # G7478594
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2015 To 2020 Chevrolet Trax
Family Code
CH10005
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF3CH10005
- Zoro #
- G7478594
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Blue with Black sides
- Seat Position
- Front
- For Use With
- For 2015 To 2020 Chevrolet Trax
- Family Code
- CH10005
Description
Seat Covers in Neoprene for 2015-2020 Chevrolet Trax - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/driver armrest, w/flat folding pass seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.