Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20152020 Dodge Charger, CSCF2DG9708
Mfr # CSCF2DG9708
Zoro # G7387229
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2015 To 2020 Dodge Charger
Family Code
DG9708
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2DG9708
- Zoro #
- G7387229
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Front
- For Use With
- For 2015 To 2020 Dodge Charger
- Family Code
- DG9708
Description
Seat Covers in Neoprene for 2015-2020 Dodge Charger - (F), 50/50 base bucket, w/removable headrest, w/side airbag, UNSURE IF BASE? SEND PHOTO FIRST