Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20152020 GMC Yukon F, CSCF89GM9556
Mfr # CSCF89GM9556
Zoro # G7515624
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2015 To 2020 GMC Yukon
Family Code
GM9556
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89GM9556
- Zoro #
- G7515624
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Inferno Orange with Black sides
- Seat Position
- Front
- For Use With
- For 2015 To 2020 GMC Yukon
- Family Code
- GM9556
Description
Seat Covers in Neoprene for 2015-2020 GMC Yukon - (F), 40/20/40, w/removable headrest, w/center bottom storage, w/folding console, w/side airbag