Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20152020 GMC Yukon XL, CSCF2GM9715
Mfr # CSCF2GM9715
Zoro # G7427241
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2015 To 2020 GMC Yukon XL
Family Code
GM9715
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2GM9715
- Zoro #
- G7427241
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Rear
- For Use With
- For 2015 To 2020 GMC Yukon XL
- Family Code
- GM9715
Description
Seat Covers in Neoprene for 2015-2020 GMC Yukon XL - (R), 60/40 Split Bench, w/power recline seat, w/2 removable headrests