Shop COVERKING

Seat Covers in Neoprene for 20152020 MercedesBenz, CSCF89MD9680

  • Mfr # CSCF89MD9680

  • Zoro # G7401271


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2015 To 2020 Mercedes-Benz C-Class Sedan
Family Code
MD9680
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF89MD9680
Zoro #
G7401271
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Rear
For Use With
For 2015 To 2020 Mercedes-Benz C-Class Sedan
Family Code
MD9680

Description

Seat Covers in Neoprene for 2015-2020 Mercedes-Benz C-Class Sedan - (R), 40/20/40 Split Back, w/removable headrest, Solid Bottom, w/built-in armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews