Shop COVERKING

Seat Covers in Neoprene for 20152020 Nissan Frontier, CSCF2NS9890

  • Mfr # CSCF2NS9890

  • Zoro # G7416918


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2015 To 2020 Nissan Frontier
Family Code
NS9890
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2NS9890
Zoro #
G7416918
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Front
For Use With
For 2015 To 2020 Nissan Frontier
Family Code
NS9890

Description

Seat Covers in Neoprene for 2015-2020 Nissan Frontier - (F), 50/50 manual bucket, w/o turning knobs, w/o manual lumbar, w/o folding pass seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews