Shop COVERKING

Seat Covers in Neoprene for 20152020 Nissan Frontier, CSCF89NS9890

  • Mfr # CSCF89NS9890
  • Zoro # G7478439

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2015 To 2020 Nissan Frontier
Family Code
NS9890
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF89NS9890
Zoro #
G7478439
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Front
For Use With
For 2015 To 2020 Nissan Frontier
Family Code
NS9890

Description

Seat Covers in Neoprene for 2015-2020 Nissan Frontier - (F), 50/50 manual bucket, w/o turning knobs, w/o manual lumbar, w/o folding pass seat, w/side airbag

Ratings & reviews