Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20152020 Nissan Murano, CSCF14NS10123
Mfr # CSCF14NS10123
Zoro # G7340268
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2015 To 2020 Nissan Murano
Family Code
NS10123
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF14NS10123
- Zoro #
- G7340268
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Medium Gray with Black sides
- Seat Position
- Rear
- For Use With
- For 2015 To 2020 Nissan Murano
- Family Code
- NS10123
Description
Seat Covers in Neoprene for 2015-2020 Nissan Murano - (R), 60/40 Split Back, Solid Bottom, w/built-in armrest, w/3 removable headrests, 40 on driver side