Seat Covers in Neoprene for 20152020 Subaru ImprezaWRX, CSCF5SU9413

  • Mfr # CSCF5SU9413
  • Zoro # G7481589
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2015 To 2020 Subaru Impreza/WRX Sedan
Family Code
SU9413
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5SU9413
Zoro #
G7481589
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2015 To 2020 Subaru Impreza/WRX Sedan
Family Code
SU9413

Description

Seat Covers in Neoprene for 2015-2020 Subaru Impreza/WRX Sedan - (F), WRX ONLY, 50/50 bucket, w/remov hdrst, w/side airbag, w/manual dr & pass seat, NOT FOR RECARO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.