Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20152021 GMC Canyon F, CSCF11GM9618
Mfr # CSCF11GM9618
Zoro # G7258681
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2015 To 2021 GMC Canyon
Family Code
GM9618
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF11GM9618
- Zoro #
- G7258681
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Tan with Black sides
- For Use With
- For 2015 To 2021 GMC Canyon
- Family Code
- GM9618
Description
Seat Covers in Neoprene for 2015-2021 GMC Canyon - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & power passenger seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.