Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20162016 Chevrolet Cruze, CSCF2CH10059
- Mfr # CSCF2CH10059
- Zoro # G7415822
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2016 To 2016 Chevrolet Cruze
Family Code
CH10059
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF2CH10059
- Zoro #
- G7415822
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Front
- For Use With
- For 2016 To 2016 Chevrolet Cruze
- Family Code
- CH10059
Description
Seat Covers in Neoprene for 2016-2016 Chevrolet Cruze - (F), NEW BODY ONLY, 50/50 bucket, w/adjustable non-rmv hdrst, w/side airbag, w/pwr dr & man pass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov