Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20162016 Scion iM F, CSCF1SN9240
Mfr # CSCF1SN9240
Zoro # G7260404
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2016 To 2016 Scion iM
Family Code
SN9240
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1SN9240
- Zoro #
- G7260404
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2016 To 2016 Scion iM
- Family Code
- SN9240
Description
Seat Covers in Neoprene for 2016-2016 Scion iM - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & passenger seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov