Shop COVERKING

Seat Covers in Neoprene for 20162017 Hyundai Sonata, CSCF14HI9358

  • Mfr # CSCF14HI9358

  • Zoro # G7340030


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2016 To 2017 Hyundai Sonata
Family Code
HI9358
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF14HI9358
Zoro #
G7340030
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Front
For Use With
For 2016 To 2017 Hyundai Sonata
Family Code
HI9358

Description

Seat Covers in Neoprene for 2016-2017 Hyundai Sonata - (F), 50/50 bucket, w/side airbag, w/manual driver & manual passenger seat, HYBRID MODEL ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews