Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20162019 BMW X1 F, CSCF5BM9476
Mfr # CSCF5BM9476
Zoro # G7433331
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2016 To 2019 BMW X1
Family Code
BM9476
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF5BM9476
- Zoro #
- G7433331
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Yellow with Black sides
- Seat Position
- Front
- For Use With
- For 2016 To 2019 BMW X1
- Family Code
- BM9476
Description
Seat Covers in Neoprene for 2016-2019 BMW X1 - (F), 50/50 bkt, w/rmv hdrst, w/side airbag, w/pwr dr & pass, NOT FOR SPORT (UNSURE, SEND PHOTO 1ST)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov