Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20162019 BMW X1 R, CSCF12BM9477
Mfr # CSCF12BM9477
Zoro # G7297434
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2016 To 2019 BMW X1
Family Code
BM9477
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12BM9477
- Zoro #
- G7297434
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Rear
- For Use With
- For 2016 To 2019 BMW X1
- Family Code
- BM9477
Description
Seat Covers in Neoprene for 2016-2019 BMW X1 - (R), Split Back, Solid Bottom, w/3 removable headrests, w/armrest