Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20162019 Ford Explorer, CSCF12FD9849
Mfr # CSCF12FD9849
Zoro # G7337179
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2016 To 2019 Ford Explorer 4-door S.U.V.
Family Code
FD9849
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12FD9849
- Zoro #
- G7337179
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Front
- For Use With
- For 2016 To 2019 Ford Explorer 4-door S.U.V.
- Family Code
- FD9849
Description
Seat Covers in Neoprene for 2016-2019 Ford Explorer 4-door S.U.V. - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/power driver & manual pass seat, non-Police pkg