Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20162019 Nissan Sentra, CSCF11NS10113
Mfr # CSCF11NS10113
Zoro # G7312889
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2016 To 2019 Nissan Sentra
Family Code
NS10113
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF11NS10113
- Zoro #
- G7312889
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Tan with Black sides
- Seat Position
- Rear
- For Use With
- For 2016 To 2019 Nissan Sentra
- Family Code
- NS10113
Description
Seat Covers in Neoprene for 2016-2019 Nissan Sentra - (R), 60/40 Back, Solid Bottom, w/built-in headrest, w/o armrest