Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20162020 Kia Sorento F, CSCF11KI9508
Mfr # CSCF11KI9508
Zoro # G7265849
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9508
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF11KI9508
- Zoro #
- G7265849
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2016 To 2020 Kia Sorento
- Color
- Tan with Black sides
- Family Code
- KI9508
Description
Seat Covers in Neoprene for 2016-2020 Kia Sorento - (F), SX & SXL Trim, 50/50, w/rmv hdrst, w/sd airbg, w/Ext Thigh Spprt (Dr Btm Only), w/pwr dr & pas