Seat Covers in Neoprene for 20162020 Kia Sorento R, CSCF89KI9519

  • Mfr # CSCF89KI9519

  • Zoro # G7510444


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9519
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF89KI9519
Zoro #
G7510444
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Rear
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9519

Description

Seat Covers in Neoprene for 2016-2020 Kia Sorento - (R), 40/20/40 Backrest, 60/40 Bottom, w/3 removable headrests, w/built-in armrest, 2 Row Model ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.