Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20162020 Mazda MX5 Miata, CSCF1MA9455
Mfr # CSCF1MA9455
Zoro # G7306729
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2016 To 2020 Mazda MX-5 Miata
Family Code
MA9455
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1MA9455
- Zoro #
- G7306729
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2016 To 2020 Mazda MX-5 Miata
- Family Code
- MA9455
Description
Seat Covers in Neoprene for 2016-2020 Mazda MX-5 Miata - (F), 50/50 highback bkt, w/side airbag, w/man dr & pass seat, w/1 turning knob on Driver Seat Bottom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov