Shop COVERKING

Seat Covers in Neoprene for 20162020 Mazda MX5 Miata, CSCF89MA9455

  • Mfr # CSCF89MA9455
  • Zoro # G7550371

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2016 To 2020 Mazda MX-5 Miata
Family Code
MA9455
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF89MA9455
Zoro #
G7550371
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Front
For Use With
For 2016 To 2020 Mazda MX-5 Miata
Family Code
MA9455

Description

Seat Covers in Neoprene for 2016-2020 Mazda MX-5 Miata - (F), 50/50 highback bkt, w/side airbag, w/man dr & pass seat, w/1 turning knob on Driver Seat Bottom

Ratings & reviews