
Seat Covers in Neoprene for 20162021 Honda Civic Sedan, CSCF5HD9730
Mfr # CSCF5HD9730
Zoro # G7542093
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2016 To 2021 Honda Civic Sedan
Family Code
HD9730
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSCF5HD9730
Zoro #
G7542093
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2016 To 2021 Honda Civic Sedan
Family Code
HD9730
Description
Seat Covers in Neoprene for 2016-2021 Honda Civic Sedan - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/manual dr & pass seat, NOT FOR SI, NOT FOR TYPE R
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.