Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20162021 Lexus RX R, CSCF2LX9458
- Mfr # CSCF2LX9458
- Zoro # G7499341
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2016 To 2021 Lexus RX
Family Code
LX9458
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2LX9458
- Zoro #
- G7499341
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Rear
- For Use With
- For 2016 To 2021 Lexus RX
- Family Code
- LX9458
Description
Seat Covers in Neoprene for 2016-2021 Lexus RX - (R), 40/60 Split Seat, w/3 removable headrests, w/built-in 60 armrest