Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20162021 Toyota Prius, CSCF1TT9918
Mfr # CSCF1TT9918
Zoro # G7348808
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2016 To 2021 Toyota Prius
Family Code
TT9918
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1TT9918
- Zoro #
- G7348808
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2016 To 2021 Toyota Prius
- Family Code
- TT9918
Description
Seat Covers in Neoprene for 2016-2021 Toyota Prius - (R), 60/40 Split, Solid Bottom, w/3 rmv hdrst, w/built-in 60 armrest (40 on dr), Not for Prius Prime
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov