Shop COVERKING

Seat Covers in Neoprene for 20162021 Toyota Prius, CSCF91TT9867

  • Mfr # CSCF91TT9867

  • Zoro # G7579981


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2016 To 2021 Toyota Prius
Family Code
TT9867
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF91TT9867
Zoro #
G7579981
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Front
For Use With
For 2016 To 2021 Toyota Prius
Family Code
TT9867

Description

Seat Covers in Neoprene for 2016-2021 Toyota Prius - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & manual passenger seat

Ratings & reviews