Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20162021 Volvo XC90 R, CSCF2VO9342
Mfr # CSCF2VO9342
Zoro # G7434984
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2016 To 2021 Volvo XC90
Family Code
VO9342
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF2VO9342
- Zoro #
- G7434984
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Rear
- For Use With
- For 2016 To 2021 Volvo XC90
- Family Code
- VO9342
Description
Seat Covers in Neoprene for 2016-2021 Volvo XC90 - (R), 50/50 high back Bucket, R-Design Only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov