Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20172017 Hyundai Accent, CSCF14HI9378
- Mfr # CSCF14HI9378
- Zoro # G7338691
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2017 To 2017 Hyundai Accent
Family Code
HI9378
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF14HI9378
- Zoro #
- G7338691
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Medium Gray with Black sides
- Seat Position
- Rear
- For Use With
- For 2017 To 2017 Hyundai Accent
- Family Code
- HI9378
Description
Seat Covers in Neoprene for 2017-2017 Hyundai Accent - (R), 4drs SEDAN ONLY, 60/40 Split Bench, Solid Bottom, w/3 removable headrests, 60 on driver side
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov