Shop COVERKING

Seat Covers in Neoprene for 20172017 Tesla Model S, CSCF11TS4029

  • Mfr # CSCF11TS4029

  • Zoro # G7310524


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2017 To 2017 Tesla Model S
Family Code
TS4029
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF11TS4029
Zoro #
G7310524
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Rear
For Use With
For 2017 To 2017 Tesla Model S
Family Code
TS4029

Description

Seat Covers in Neoprene for 2017-2017 Tesla Model S - (R), 60/40 back, sld btm, w/3 uneven built-in hdrst, SPORT ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews