Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20172018 Hyundai Elantra, CSCF2HI9370
Mfr # CSCF2HI9370
Zoro # G7484912
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2017 To 2018 Hyundai Elantra Sedan
Family Code
HI9370
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2HI9370
- Zoro #
- G7484912
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Front
- For Use With
- For 2017 To 2018 Hyundai Elantra Sedan
- Family Code
- HI9370
Description
Seat Covers in Neoprene for 2017-2018 Hyundai Elantra Sedan - (F), 50/50 bucket, w/removable headrest, w/side airbag, not for heated seats, not for power seats
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.