Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20172019 Fiat Spider124, CSCF14FT7045
- Mfr # CSCF14FT7045
- Zoro # G7360294
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2017 To 2019 Fiat Spider/124 Spider
Family Code
FT7045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF14FT7045
- Zoro #
- G7360294
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2017 To 2019 Fiat Spider/124 Spider
- Color
- Medium Gray with Black sides
- Family Code
- FT7045
Description
Seat Covers in Neoprene for 2017-2019 Fiat Spider/124 Spider - (F), 50/50 highback bkt, w/sd arbg, w/man dr & pas, w/1 turn knob on Dr St Btm, No Abarth 124 Spider
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.