Shop COVERKING

Seat Covers in Neoprene for 20172020 GMC Yukon Denali, CSCF5GM9832

  • Mfr # CSCF5GM9832

  • Zoro # G7468569


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2017 To 2020 GMC Yukon Denali XL
Family Code
GM9832
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF5GM9832
Zoro #
G7468569
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2017 To 2020 GMC Yukon Denali XL
Family Code
GM9832

Description

Seat Covers in Neoprene for 2017-2020 GMC Yukon Denali XL - (F), 50/50 bucket, w/removable headrest, w/o armrest, w/2 dr airbags, w/1 pas airbag

Ratings & reviews