Seat Covers in Neoprene for 20172020 Kia Sportage, CSCF2KI9512

  • Mfr # CSCF2KI9512
  • Zoro # G7446044
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2017 To 2020 Kia Sportage
Family Code
KI9512
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2KI9512
Zoro #
G7446044
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Front
For Use With
For 2017 To 2020 Kia Sportage
Family Code
KI9512

Description

Seat Covers in Neoprene for 2017-2020 Kia Sportage - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.