Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20172020 Kia Sportage, CSCF3KI9512
Mfr # CSCF3KI9512
Zoro # G7438618
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2017 To 2020 Kia Sportage
Family Code
KI9512
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF3KI9512
- Zoro #
- G7438618
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Blue with Black sides
- Seat Position
- Front
- For Use With
- For 2017 To 2020 Kia Sportage
- Family Code
- KI9512
Description
Seat Covers in Neoprene for 2017-2020 Kia Sportage - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & passenger seat