Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20172020 Mazda CX5 R, CSCF5MA9501
- Mfr # CSCF5MA9501
- Zoro # G7467990
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2017 To 2020 Mazda CX-5
Family Code
MA9501
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF5MA9501
- Zoro #
- G7467990
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Yellow with Black sides
- Seat Position
- Rear
- For Use With
- For 2017 To 2020 Mazda CX-5
- Family Code
- MA9501
Description
Seat Covers in Neoprene for 2017-2020 Mazda CX-5 - (R), 40/20/40 back, solid bottom, w/1-touch fold-down & recline, w/3 remov hdrst, w/o center armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov