Shop COVERKING

Seat Covers in Neoprene for 20172020 Nissan Rogue Sport, CSCF2NS10143

  • Mfr # CSCF2NS10143
  • Zoro # G7534734

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2017 To 2020 Nissan Rogue Sport
Family Code
NS10143
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF2NS10143
Zoro #
G7534734
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Red with Black sides
For Use With
For 2017 To 2020 Nissan Rogue Sport
Family Code
NS10143

Description

Seat Covers in Neoprene for 2017-2020 Nissan Rogue Sport - (F), SPORT, 50/50 bucket, w/rmv hdrst, w/airbag, w/power dr & manual pass seat

Ratings & reviews