Shop COVERKING

Seat Covers in Neoprene for 20172020 Subaru, CSCF3SU9553

  • Mfr # CSCF3SU9553

  • Zoro # G7463684


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2017 To 2020 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU9553
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF3SU9553
Zoro #
G7463684
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
Seat Position
Front
For Use With
For 2017 To 2020 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU9553

Description

Seat Covers in Neoprene for 2017-2020 Subaru Impreza/OutbackSPORT/WRX Hatch - (F), 5drs, 50/50 bucket, w/remov hdrst, w/side airbag, Power Driver Seat (NOT FOR WRX, NOT FOR STi)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews