Shop COVERKING

Seat Covers in Neoprene for 20172021 Cadillac XT5, CSCF12CD9447

  • Mfr # CSCF12CD9447
  • Zoro # G7287969

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2017 To 2021 Cadillac XT5
Family Code
CD9447
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF12CD9447
Zoro #
G7287969
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Rear
For Use With
For 2017 To 2021 Cadillac XT5
Family Code
CD9447

Description

Seat Covers in Neoprene for 2017-2021 Cadillac XT5 - (R), 60/40 Split Bottom, 40/20/40 Back, w/2 removable headrests, w/built-in armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews