Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20172021 Cadillac XT5, CSCF1CD9654
Mfr # CSCF1CD9654
Zoro # G7293830
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2017 To 2021 Cadillac XT5
Family Code
CD9654
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1CD9654
- Zoro #
- G7293830
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2017 To 2021 Cadillac XT5
- Family Code
- CD9654
Description
Seat Covers in Neoprene for 2017-2021 Cadillac XT5 - (F), 50/50, w/adjust non-remov hdrst, w/o thigh support btm, w/pwr dr & pas st, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov