Shop COVERKING

Seat Covers in Neoprene for 20172021 Toyota Prius Prime, CSCF3TT9922

  • Mfr # CSCF3TT9922

  • Zoro # G7432211


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2017 To 2021 Toyota Prius Prime
Family Code
TT9922
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF3TT9922
Zoro #
G7432211
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
Seat Position
Front
For Use With
For 2017 To 2021 Toyota Prius Prime
Family Code
TT9922

Description

Seat Covers in Neoprene for 2017-2021 Toyota Prius Prime - (F), Prime, 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & manual pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews