Shop COVERKING

Seat Covers in Neoprene for 20182018 Chevrolet Traverse, CSCF1CH10204

  • Mfr # CSCF1CH10204

  • Zoro # G7303104


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Middle
For Use With
For 2018 To 2018 Chevrolet Traverse
Family Code
CH10204
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF1CH10204
Zoro #
G7303104
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Middle
For Use With
For 2018 To 2018 Chevrolet Traverse
Family Code
CH10204

Description

Seat Covers in Neoprene for 2018-2018 Chevrolet Traverse - (M), 50/50 bucket, remov hdrst, w/1 armrest per seat, w/release latch on outer side of backrest

Ratings & reviews