Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20182020 Chevrolet Traverse, CSCF1CH10147
- Mfr # CSCF1CH10147
- Zoro # G7276960
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2018 To 2020 Chevrolet Traverse
Family Code
CH10147
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF1CH10147
- Zoro #
- G7276960
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- For Use With
- For 2018 To 2020 Chevrolet Traverse
- Color
- Black
- Family Code
- CH10147
Description
Seat Covers in Neoprene for 2018-2020 Chevrolet Traverse - (R), 40/60, w/2 non-removable headrests, w/backside nylon pull-straps, NOT FOR POWER FOLD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.