Shop COVERKING

Seat Covers in Neoprene for 20182020 Chevrolet Traverse, CSCF5CH10205

  • Mfr # CSCF5CH10205
  • Zoro # G7512739

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Middle
For Use With
For 2018 To 2020 Chevrolet Traverse
Family Code
CH10205
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF5CH10205
Zoro #
G7512739
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Middle
For Use With
For 2018 To 2020 Chevrolet Traverse
Family Code
CH10205

Description

Seat Covers in Neoprene for 2018-2020 Chevrolet Traverse - (M), 50/50 bucket, remov hdrst, w/1 armrest per seat, w/release latch on outer side of backrest

Ratings & reviews