Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20182020 Ford Trk, CSCF1FD10090
Mfr # CSCF1FD10090
Zoro # G7284688
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2018 To 2020 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD10090
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF1FD10090
- Zoro #
- G7284688
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2018 To 2020 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD10090
Description
Seat Covers in Neoprene for 2018-2020 Ford Trk F-150/250/350 NO SuperDuty - (F), REG CAB, 40/20/40, w/3 remov hdrst, w/side airbag, w/pwr dr & pass, w/top & btm cnsl w/stg (20)